Basin Wrench 11 in. L 1 pc
- Mfr # 03811
- Zoro # G100538097
product price:
$
18.15
/ea
Key Features
Length
0.701 in
Height
15.25 in
Width
3.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03811
- Zoro #
- G100538097
- UPC #
- 17197038112
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 0.701 in
- Height
- 15.25 in
- Width
- 3.6 in
Description
The black wrench part of the tool swivels on the silver bar to any angle you may need. Grasp the tool where the 2 black jaw meet (on the silver button) and work it back and forth sometimes the tool is very tight and a shot of WD-40 or other spray lubrican
- • Basin wrench
- • Spring loaded jaws and infinitely adjustable head angle design accommodates up to 1" hex and square nuts in tight places
- • Reach: 11 inches. Sliding 4-1/2 inches
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.