Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Superior Tool 1-1/8 in. Pipe Cutter Black/Silver

  • Mfr # 35275

  • Zoro # G600537873


product price: $14.89
/ea

Key Features

Material Application
Copper, Aluminum, Brass
Cutting Capacity
1/8 to 1-1/8
Blade Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35275
Zoro #
G600537873
UPC #
17197352751
Country of Origin
United States

Details

Material Application
Copper, Aluminum, Brass
Cutting Capacity
1/8 to 1-1/8
Blade Material
Alloy Steel

Description

This traditional style heavy-duty mid-range cutter cuts and DE burrs copper, aluminum and mild steel. It is for commercial and industrial applications. This tubing cutter is high pressure die cast of zinc for superior surface finish and dimensional accuracy.


  • • Durable epoxy powder-coated finish for corrosion resistance
  • • Use for tube-cutting applications
  • • Adjustable design
  • • Heat-treated alloy steel cutting wheel designed for long life and superior edge retention
  • • Durable epoxy powder-coated finish for corrosion resistance
  • • See Ace# 2027282 / Mfg# 42835 for replacement cutter wheels, 2 pack (Use for Copper, Aluminum, Brass)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.