Shop SUPERIOR TOOL

Shwr Vlv Socket Set 6Pc

  • Mfr # 3755

  • Zoro # G610695013


product price:  $26.05
/ea

Key Features

Length
1.85 in.
Width
6.75 in.
Height
9.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3755
Zoro #
G610695013
UPC #
17197037559
Country of Origin
United States

Dimensions

Length
1.85 in.
Width
6.75 in.
Height
9.75 in.

Description

Shwr Vlv Socket Set 6Pc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.