Superior Touch

Open Finger Gloves, Knit, PU Palm, 9, PR


product price: $17.79
/pr
Sold in multiples of 12 for $213.48

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polyester/Stainless Steel
  • Glove Construction Seamless Knit
  • ANSI/ISEA Abrasion Level Not Rated
  • Silicone-Free No
  • Glove Coating Material Foam Nitrile
See all product information

Product Information

Details

Item Open Finger Gloves
Material Polyester/Stainless Steel
Glove Construction Seamless Knit
ANSI/ISEA Abrasion Level Not Rated
Silicone-Free No
Glove Coating Material Foam Nitrile

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.