Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Cutter, Manual, 8"L, PTFE Coated

  • Mfr # 37210

  • Zoro # G309955480


product price: $15.69
/ea

Key Features

Cutting Action
Manual
Body Material
Plastic
Material Application
PEX, Rubber, Vinyl
Finish
PTFE Coated
Tool Weight
0.27 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37210
Zoro #
G309955480
UPC #
017197372100
Country of Origin
China

Dimensions

Tool Height
1 in
Tool Width
1 1/2 in
Tool Length
8 in

Details

Cutting Action
Manual
Body Material
Plastic
Material Application
PEX, Rubber, Vinyl
Item
Tube Cutter
Finish
PTFE Coated
Tool Weight
0.27 lb
Maximum Cutting Capacity
1 1/2 in
Features
This Lightweight Tool's High Performance Rugged Design will Provide you with Quick Clean Cuts for Years to Come
Tool Style
Flexible Tube Cutter
Replacement Blade
42777
Minimum Cutting Capacity
1/4 in

Description

Tube Cutter, Product Type Tube Cutter, Material Application PEX, Rubber, Vinyl, Cutting Action Manual, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 1/2 in, Tool Length 8 in, Tool Height 1 in, Tool Width 1 1/2 in, Body Material Plastic, Features This Lightweight Tool's High Performance Rugged Design will Provide you with Quick Clean Cuts for Years to Come, Finish PTFE Coated, Replacement Blade 42777, Tool Style Flexible Tube Cutter, Tool Weight 0.27 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.