Zoro Homepage

Circuit Breaker, 25A, Not Rated, 2.5kA at 28V DC

  • Mfr # SU757464

  • Zoro # G003920944


product price: $36.59
/ea

Key Features

AC Voltage Rating
Not Rated
Max. AIR Rating
2.5kA at 28V DC
Terminal Connection
Screw
DC Voltage Rating
28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU757464
Zoro #
G003920944
UPC #
657248494056
Country of Origin
China

Details

Item
Circuit Breaker
Amps
25A
AC Voltage Rating
Not Rated
Max. AIR Rating
2.5kA at 28V DC
Terminal Connection
Screw
DC Voltage Rating
28V DC

Description

Features
  • Short Stop Circuit Breaker
  • Corrosion Resistant Material
  • IP 64 Water Resistant Boot
  • Push to Reset Only
  • Interrupt Capacity 2,500A @ 28VDC
  • Red insulating boot included
Specifications
  • Amperage: 25A DC
  • Maximum Voltage: 28V DC
  • Interrupt Capacity: 2500A @ 28V DC
  • Minimum Operating Temperature: -10° C
  • Maximum Operating Temperature: 60° C
  • Screw Terminal Torque: 24 in-lb (2.71 Nm)
  • Terminal Stud: #10-32"
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.