Shop SUPERSONIC
Create Account
2.0 Soundbar
Mfr # SC-1423SB
Zoro # G823923408
product price:Â
$
64.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-1423SB
- Zoro #
- G823923408
- UPC #
- 639131214231
- Country of Origin
- China
Description
17.6 PORTABLE BLUETOOTH SOUNDBAR - 10W 2.0 Channel with built in Mic, LED RGB Lights, FM Radio, AUX Input, HDMI Input, Micro SD Input, With retractable phone holder FEATURES & SPECS: 2.0 Channel Soundbar Built-In Bluetooth Receiver Allows You to Wirelessly Connect to Your Bluetooth Enabled Devices Bluetooth Range Up to 10M LED RGB Lights FM Radio 3.5mm Aux Input for external audio devices 2.28 low-profile Fits in most spaces and can be placed in front of your TV without blocking your TV s screen. Connect the soundbar to your TV or other devices with HDMI cable Bluetooth version: 5.3 Driver Unit: 2 x 2 Frequency Response: 200HZ-20Khz Impedance: 4? S/N Ratio: ? 80dB Power Output: 5W + 5W= 10W RMS Rechargable Battery: 1200mAh Power Supply: DC 5V Connectivity: Bluetooth , Micro SD, AUX, HDMI ARC Dimensions: 17.6 2.37 2.28 in.