Zoro Homepage

24in LED Smart HDTV w DVD PL

  • Mfr # SC2426SDVD

  • Zoro # G512512081


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1366 x 768
Speakers
Yes
Aspect Ratio
16:9
Screen Size
24 in
Total Number of HDMI Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2426SDVD
Zoro #
G512512081
UPC #
639131224261
Country of Origin
China

Dimensions

Screen Size
24 in

Details

Max. Resolution
1366 x 768
Speakers
Yes
Aspect Ratio
16:9
Item
TV/DVD Combo
Total Number of HDMI Ports
3
Media Supported
DVD+R/RW, DVD-R/RW, CD-RW
Scan Format
720p
Headphone
Yes
Analog Tuner
NTSC
Wireless LAN Standard
IEEE 802.11b/g/n
Audio Formats
CD-DA
Response Time
9.50 ms
Vertical Viewing Angle
178°
Video Formats
SVCD, DVD Video, VCD
Backlight Technology
Direct LED
Brightness
180 Nit
Number of USB Ports
2
Digital Tuner
ATSC
Standby Power Consumption
500 mW
Ethernet Technology
Ethernet
Smart TV
Yes
Video Signal Standard
HDTV
Features
Digital Noise Reduction, Progressive Scan, RF Antenna Input, Sleep Timer, Wall Mountable, Game Mode, Sport Mode
Ethernet
Yes
USB
Yes
Operating Power Consumption
42 W
HDMI
Yes
Horizontal Viewing Angle
178°
Input Voltage
120V AC, 230V AC, 12V DC
Wireless LAN
Yes
Native Contrast Ratio
3,000:1
USB Standard
USB 2.0

Description

24 LED Smart HDTV w DVD PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.