Zoro Homepage

32? Google Smart LED HDTV

  • Mfr # SC3250GTV

  • Zoro # G712512041


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Width
28.8"
Depth
8.1"
Aspect Ratio
0.672917
Height
19"
Package Contents
32" LED Smart HDTV, Remote Control, AC Power Cord, User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC3250GTV
Zoro #
G712512041
UPC #
639131232501
Country of Origin
China

Dimensions

Width
28.8"
Depth
8.1"
Height
19"
Screen Size Class
32"
Viewable Screen Size
32"

Details

Aspect Ratio
0.672917
Package Contents
32" LED Smart HDTV, Remote Control, AC Power Cord, User Manual
Standard Refresh Rate
60 Hz
Digital Tuner
ATSC
Standby Power Consumption
500 mW
Streaming Service
Netflix, Google Play Movies & TV, Apple TV, YouTube, Disney+, Amazon Prime
Virtual Assistant Supported
Google Assistant
Vertical Viewing Angle
178°
Ethernet
Yes
Scan Format
720p
Maximum Resolution
136(6) 768
Video Signal Standard
HDTV
PC Streaming
Yes
HDMI
Yes
Horizontal Viewing Angle
178°
Internet Access
Yes
Backlight Technology
Direct LED
Wireless LAN
Yes
Operating Power Consumption
56 W
RMS Output Power
16 W
Input Voltage
230 V AC, 120 V AC
Input Frequency
60 Hz
Total Number of HDMI Ports
3
USB
Yes
Item
Smart LED-LCD TV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.