Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42'' Google Smart LED TV

  • Mfr # SC-4250GTV

  • Zoro # G511901305


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Width
38.2"
Depth
3.6"
Height
22.2"
Aspect Ratio
0.672917
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-4250GTV
Zoro #
G511901305
UPC #
-
Country of Origin
China

Dimensions

Width
38.2"
Depth
3.6"
Height
22.2"
Screen Size Class
42"
Viewable Screen Size
41.5"

Details

Aspect Ratio
0.672917
HDMI
Yes
Standby Power Consumption
500 mW
USB
Yes
Backlight Technology
Direct LED
Wireless LAN
Yes
RMS Output Power
16 W
Standard Refresh Rate
60 Hz
Total Number of HDMI Ports
3
Internet Access
Yes
Operating System
Android 9.0 Pie
Input Voltage
120 V AC, 230 V AC
Scan Format
1080p
Digital Tuner
ATSC
Video Signal Standard
HDTV
Vertical Viewing Angle
178°
PC Streaming
Yes
Virtual Assistant Supported
Google Assistant
Streaming Service
YouTube, Netflix, Google Play Movies & TV
Maximum Resolution
1920 x 1080
Operating Power Consumption
74 W
Package Contents
42" Smart WiFi Full HDTV, Remote Control, User's Manual
Horizontal Viewing Angle
178°
Item
Smart LED-LCD TV

Description

42'' Google Smart LED TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.