SC-729BT Supersonic Bluetooth Compatible Portable MP3 CD Cassette FM Radio Boombox
- Mfr # SC-729BT
- Zoro # G904150952
product price:
$
138.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Includes
User Manual.
Features
Bass Boost, Bluetooth, Radio Tuner
Battery Size
D
Power Source
AC Power, Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-729BT
- Zoro #
- G904150952
- UPC #
- 639131207295
- Country of Origin
- China
Dimensions
- Battery Size
- D
Details
- Item
- Radio/CD Player/Cassette Recorder Boombox
- Color
- Silver
- Includes
- User Manual.
- Features
- Bass Boost, Bluetooth, Radio Tuner
- Power Source
- AC Power, Battery
- Batteries Included
- No
- Auxillary Input
- Yes
- Max. Frequency (FM)
- 87.50 to 108 MHz
- USB
- Yes
- Speaker Form Factor
- Integrated
- Operating Power Consumption
- 25 W
- Frequency Band Type
- FM
- Disc Capacity
- 1
- Media Formats
- Analog Magnetic, CD-RW
- Input Voltage
- 12V DC, 120V AC, 230V AC
- Audio Formats
- CD-DA, MP3
- Number of Batteries Supported
- 8
- Screen Type
- LCD
Description
Features
- Top Loading Programmable MP3/CD Player
- Plays MP3/CD, CD, CD-R, CD-RW
- BT Compatible Allows You to Play BT Enabled Devices
- Built-in PLL FM Radio
- Built-in Cassette Recorder
- Auxiliary Input Jack for Use with External Audio Devices
- LCD Display
- Rod Antenna
- Programmable Track Memory
- Repeat One, All and Skip Functions
- Bass Boost Function
- Dynamic High Performance Speakers
- AC/DC Operation
- 100-240V Dual Voltage
- Battery Operation: 8 x D Batteries (not included)
- Power Supply: AC: 100-240V Dual Voltage / DC: 12V (D x 8 Batteries)
- Power Consumption: 25W
- Operation Temperature: +5 C° ~ + 35 C°
- Frequency Range: FM: 87.5-108Mhz
- Frequency Response: 125-4000Hz
- Auxiliary Input: 3.5mm
- Dimensions - 16.73 x 11.41 x 6.49 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.