Shop All Conduit Clamps & Hangers
Superstrut
Clamp Mal Iron Beam 3/8 In
Mfr # Z502-10
Zoro # G306890432
original price:
$9.59
10% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Malleable Iron
- Width 2-1/32 in
- Length 2 in
- Type Clamp, Beam
- Application For hanging rod
Product Information
- Brand Superstrut
- MFR # Z502-10
- Zoro # G306890432
- UPC # 75114014045
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2-1/32 in |
Length | 2 in |
Outer Dimensions (inches) | 7.7x3.4x5.4 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.8", Nylon, White, PK250 (BT3LH-TL)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- SIEMENS Siemens EC3GB302 Ground Bar Kit, 15-3/4 in L, 4-3/4 in W, 30-Terminal, Aluminum/Copper (EC3GB302)
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3A)
- SUPERSTRUT Beam Clamp, Clamp On, 1/4in-20, 1-1/4 in L, 1 in W, Iron, Zinc Plated, 250 lb Load Capacity, 50 PK (500-SC)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- SUPERSTRUT Beam Clamp, 3/8"-16, Malleable Iron, PK25 (502)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- CALBRITE Conduit Hanger, Stainless Steel, 2.3 In. L (S60700MH00)
- EATON B-LINE Wire Rope, 1/16 In Rope Diameter, 500Ft (BKW063)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S610001S00)
- Superstrut Conduit Clamps & Hangers