Shop SUPERTRACK
See all product information
Create Account
Dual RFID Asset Tag / Fob, PK100
- Mfr # TST-FOB-100PK
- Zoro # G523933400
product price:Â
$
593.99
/pk of 100, $5.94/ea
Free Shipping & Returns
Key Features
Includes Software
Software Not Included
Label Width
2 in
Label Style
Fob
Backing Material
Polyethylene
Environment
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TST-FOB-100PK
- Zoro #
- G523933400
- UPC #
- 719962702845
- Country of Origin
- China
- Item
- Dual RFID Asset Tag / Fob
- Includes Software
- Software Not Included
- Label Style
- Fob
- Backing Material
- Polyethylene
- Environment
- Indoor, Outdoor
- Removability
- Removable
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Background Color
- Black
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
Dimensions
- Label Width
- 2 in
- Thickness
- 0.25 in
- Label Height
- 1.25 in
Description
Dual RFID Asset Tag / Fob, PK100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.