Shop SUPERTRACK
See all product information
Create Account
Dual RFID Asset Tag / Fob, PK1000
- Mfr # TST-FOB-1000PK
- Zoro # G424178221
product price:Â
$
5,761.99
/pk of 1000, $5.76/ea
Free Shipping & Returns
Key Features
Label Width
2 in
Label Height
1.25 in
Backing Material
Polyethylene
Label Style
Fob
Compatible Operating Systems
Android, iOS, Mac OS, Windows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TST-FOB-1000PK
- Zoro #
- G424178221
- UPC #
- 719962702852
- Country of Origin
- China
- Item
- Dual RFID Asset Tag / Fob
- Backing Material
- Polyethylene
- Label Style
- Fob
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Background Color
- Black
- Removability
- Removable
- Includes Software
- Software Not Included
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Environment
- Indoor, Outdoor
Dimensions
- Label Width
- 2 in
- Label Height
- 1.25 in
- Thickness
- 0.25 in
Description
Dual RFID Asset Tag / Fob, PK1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.