Shop SUPERTRACK
See all product information
Create Account
Dual RFID / QR Code ID Card, PK1000
- Mfr # TST-IDCARD-1000PK
- Zoro # G224178230
product price:Â
$
5,761.99
/pk of 1000, $5.76/ea
Free Shipping & Returns
Key Features
Compatible Operating Systems
Android, iOS, Mac OS, Windows
Label Height
3.38 in
Backing Material
Polyethylene
Resistance Properties
Impact Resistant, UV Resistant, Water Resistant
Thickness
30 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TST-IDCARD-1000PK
- Zoro #
- G224178230
- UPC #
- 719962702906
- Country of Origin
- China
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Backing Material
- Polyethylene
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Removability
- Removable
- Environment
- Indoor, Outdoor
- Label Style
- Card
- Includes Software
- Software Not Included
- Item
- Dual RFID / QR Code ID Card
- Background Color
- White
Dimensions
- Label Height
- 3.38 in
- Thickness
- 30 mil
- Label Width
- 2.13 in
Description
Dual RFID / QR Code ID Card, PK1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.