Shop SUPERTRACK
See all product information
Create Account
Dual RFID / QR Code ID Card, PK50
- Mfr # TST-IDCARD-50PK
- Zoro # G524178237
product price:Â
$
305.99
/pk of 50, $6.12/ea
Free Shipping & Returns
Key Features
Environment
Indoor, Outdoor
Label Width
2.13 in
Removability
Removable
Label Style
Card
Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TST-IDCARD-50PK
- Zoro #
- G524178237
- UPC #
- 719962702883
- Country of Origin
- China
- Environment
- Indoor, Outdoor
- Removability
- Removable
- Label Style
- Card
- Background Color
- White
- Item
- Dual RFID / QR Code ID Card
- Backing Material
- Polyethylene
- Includes Software
- Software Not Included
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
Dimensions
- Label Width
- 2.13 in
- Label Height
- 3.38 in
- Thickness
- 30 mil
Description
Dual RFID / QR Code ID Card, PK50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.