Shop SUPERTRACK
See all product information
Create Account
RFID + QR Code Asset Tag, PK10
- Mfr # STU-7320WI-10PK
- Zoro # G623933454
product price:Â
$
37.85
/pk of 10, $3.79/ea
Key Features
Background Color
White
Label Style
Tag
Label Width
2.88 in
Environment
Indoor, Outdoor
Backing Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STU-7320WI-10PK
- Zoro #
- G623933454
- UPC #
- 719962702777
- Country of Origin
- China
- Background Color
- White
- Label Style
- Tag
- Environment
- Indoor, Outdoor
- Backing Material
- Polyethylene
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Removability
- Fixed
- Item
- RFID + QR Code Asset Tag
- Includes Software
- Software Not Included
- Resistance Properties
- UV Resistant, Water Resistant
Dimensions
- Label Width
- 2.88 in
- Thickness
- 1.5 mil
- Label Height
- 0.75 in
Description
RFID + QR Code Asset Tag, PK10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.