Shop SUPERTRACK
See all product information
Create Account
RFID + QR Code Asset Tag, PK100
- Mfr # TTH-30PVC-100PK
- Zoro # G423933845
product price:Â
$
350.99
/pk of 100, $3.51/ea
Free Shipping & Returns
Key Features
Removability
Fixed
Backing Material
Polyethylene
Resistance Properties
Impact Resistant, UV Resistant, Water Resistant
Label Height
1.19 in
Label Width
1.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTH-30PVC-100PK
- Zoro #
- G423933845
- UPC #
- 719962701978
- Country of Origin
- China
- Item
- RFID + QR Code Asset Tag
- Removability
- Fixed
- Backing Material
- Polyethylene
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Label Style
- Tag
- Environment
- Indoor, Outdoor
- Background Color
- White
- Includes Software
- Software Not Included
Dimensions
- Label Height
- 1.19 in
- Label Width
- 1.19 in
- Thickness
- 35 mil
Description
RFID + QR Code Asset Tag, PK100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.