Shop SUPERTRACK
See all product information
Create Account
RFID + QR Code ID Card, PK10
- Mfr # TTH-IDCARD-10PK
- Zoro # G123933497
product price:Â
$
136.99
/pk of 10, $13.70/ea
Free Shipping & Returns
Key Features
Thickness
30 mil
Includes Software
Software Not Included
Background Color
White
Label Style
Card
Environment
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTH-IDCARD-10PK
- Zoro #
- G123933497
- UPC #
- 719962702302
- Country of Origin
- China
- Includes Software
- Software Not Included
- Background Color
- White
- Label Style
- Card
- Environment
- Indoor, Outdoor
- Item
- RFID + QR Code ID Card
- Backing Material
- Polyethylene
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Removability
- Removable
Dimensions
- Thickness
- 30 mil
- Label Width
- 2.13 in
- Label Height
- 3.38 in
Description
RFID + QR Code ID Card, PK10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.