RFID + QR Code Asset Tag, PK1000
- Mfr # TTH-30WI-1000PK
- Zoro # G623933706
product price:Â
$
3,403.99
/pk of 1000, $3.40/ea
Free Shipping & Returns
Key Features
Environment
Indoor, Outdoor
Resistance Properties
UV Resistant, Water Resistant
Backing Material
Polyethylene
Removability
Fixed
Includes Software
Software Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTH-30WI-1000PK
- Zoro #
- G623933706
- UPC #
- 719962701886
- Country of Origin
- China
- Environment
- Indoor, Outdoor
- Resistance Properties
- UV Resistant, Water Resistant
- Backing Material
- Polyethylene
- Removability
- Fixed
- Includes Software
- Software Not Included
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Item
- RFID + QR Code Asset Tag
- Label Style
- Tag
- Background Color
- White
Dimensions
- Label Height
- 1.19 in
- Label Width
- 1.19 in
- Thickness
- 10 mil
Description
RFID + QR Code Asset Tag, PK1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.