Shop SUPERTRACK
See all product information
Create Account
RFID + QR Code Asset Tag, PK50
- Mfr # TTH-30PVC-50PK
- Zoro # G023933603
product price:Â
$
179.99
/pk of 50, $3.60/ea
Free Shipping & Returns
Key Features
Label Width
1.19 in
Environment
Indoor, Outdoor
Label Height
1.19 in
Thickness
35 mil
Resistance Properties
Impact Resistant, UV Resistant, Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTH-30PVC-50PK
- Zoro #
- G023933603
- UPC #
- 719962701961
- Country of Origin
- China
Dimensions
- Label Width
- 1.19 in
- Label Height
- 1.19 in
- Thickness
- 35 mil
Details
- Environment
- Indoor, Outdoor
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Label Style
- Tag
- Removability
- Fixed
- Includes Software
- Software Not Included
- Backing Material
- Polyethylene
- Background Color
- White
- Item
- RFID + QR Code Asset Tag
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
Description
RFID + QR Code Asset Tag, PK50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.