RFID + QR Code Asset Tag, PK50
- Mfr # TTH-30PVC-MET-50PK
- Zoro # G123933442
product price:Â
$
242.99
/pk of 50, $4.86/ea
Free Shipping & Returns
Key Features
Includes Software
Software Not Included
Label Style
Tag
Label Height
1.19 in
Removability
Fixed
Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTH-30PVC-MET-50PK
- Zoro #
- G123933442
- UPC #
- 719962702012
- Country of Origin
- China
- Includes Software
- Software Not Included
- Label Style
- Tag
- Removability
- Fixed
- Background Color
- White
- Item
- RFID + QR Code Asset Tag
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Environment
- Indoor, Outdoor
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Backing Material
- Polyethylene
Dimensions
- Label Height
- 1.19 in
- Thickness
- 55 mil
- Label Width
- 1.19 in
Description
RFID + QR Code Asset Tag, PK50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.