RFID + QR Code Asset Tag, PK50
- Mfr # TTH-4530PVC-50PK
- Zoro # G923933789
product price:Â
$
179.99
/pk of 50, $3.60/ea
Free Shipping & Returns
Key Features
Backing Material
Polyethylene
Label Height
1.75 in
Label Style
Tag
Label Width
1.19 in
Removability
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTH-4530PVC-50PK
- Zoro #
- G923933789
- UPC #
- 719962702111
- Country of Origin
- China
- Backing Material
- Polyethylene
- Label Style
- Tag
- Item
- RFID + QR Code Asset Tag
- Removability
- Removable
- Environment
- Indoor, Outdoor
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Includes Software
- Software Not Included
- Background Color
- White
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
Dimensions
- Label Height
- 1.75 in
- Label Width
- 1.19 in
- Thickness
- 35 mil
Description
RFID + QR Code Asset Tag, PK50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.