Tub Spout 1/2in FIP Nose Thread Bathtub Faucet with Diverter Chrome Plated

  • Mfr # U30-75

  • Zoro # G422582389


product price:  $15.99
/ea

Key Features

Connection Size
1/2 in
Material
Die Cast
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U30-75
Zoro #
G422582389
UPC #
804595387801
Country of Origin
China

Dimensions

Connection Size
1/2 in

Details

Material
Die Cast
Finish
Chrome Plated

Description

Chrome diverter tub spout threads onto 1/2in pipe and redirects water to a shower when needed. Durable all-metal construction with a polished, low-maintenance finish. Features secure FIP threading for easy shower-tub redirection. Built to resist corrosion while maintaining a clean, modern appearance. Designed for standard pipe setups and modern bath spaces with shower combo use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.