Shop SUPPLY GIANT
See all product information
Create Account
Tub Spout with Diverter 8in Round Bathtub Faucet with Decorative Chrome Plated Finish
- Mfr # SBD-T54D
- Zoro # G522582371
product price:Â
$
23.99
/ea
Key Features
Connection Size
8 in
Material
Die Cast
Spout Reach
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBD-T54D
- Zoro #
- G522582371
- UPC #
- 804595387924
- Country of Origin
- China
- Material
- Die Cast
- Spout Reach
- 8 in
- Finish
- Chrome Plated
Dimensions
- Connection Size
- 8 in
Description
Stylish 8in round tub spout with built-in diverter for switching water flow between tub and shower. Decorative chrome-plated finish offers a sleek look while resisting corrosion, tarnish, and water spots. Designed for durable performance and easy installation in most standard bathtub setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.