Shop SUPPLYGIANT
See all product information
Create Account
1-1/2 Inch CPVC 90 Degree Elbow Socket x Socket Fitting, 10PK
- Mfr # DWMO2334-10-Pk
- Zoro # G524011374
product price:Â
$
29.99
/pk of 10, $3.00/ea
Key Features
Overall Pipe Length
4.0 in
Pipe Fitting Material
PVC
Material - Pipe
CPVC
Connection Type
Solvent Weld
Color
white
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWMO2334-10-Pk
- Zoro #
- G524011374
- UPC #
- 804595472385
- Country of Origin
- China
Dimensions
- Overall Pipe Length
- 4.0 in
Details
- Pipe Fitting Material
- PVC
- Material - Pipe
- CPVC
- Item
- CPVC 90 Degree Elbow Socket x Socket Fitting
- Connection Type
- Solvent Weld
- Color
- white
Description
The SUPPLYGIANT 1-1/2 Inch CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting is engineered to connect two sections of 1-1/2 inch CPVC pipe while creating a 90-degree turn. Made from durable CPVC material, it resists corrosion, scaling, and chemical exposure for dependable long-term use. The socket x socket connection allows for easy solvent-weld installation and compatibility with standard CPVC systems. Measuring approximately 4.00 x 4.00 x 4.00 inches, this fitting is ideal for hot and cold water distribution applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.