Shop SUPPLYGIANT
See all product information
Create Account
1-1/4 Inch CPVC 90 Degree Elbow Socket x Socket Fitting, 10PK
- Mfr # DWMO2336-10-Pk
- Zoro # G924011349
product price:Â
$
15.99
/pk of 10, $1.60/ea
Key Features
Color
White
Material - Pipe
CPVC
Overall Pipe Length
3.5 in
Connection Type
Solvent Weld
Pipe Fitting Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWMO2336-10-Pk
- Zoro #
- G924011349
- UPC #
- 804595472033
- Country of Origin
- China
- Item
- CPVC 90 Degree Elbow Socket x Socket Fitting
- Color
- White
- Material - Pipe
- CPVC
- Connection Type
- Solvent Weld
- Pipe Fitting Material
- PVC
Dimensions
- Overall Pipe Length
- 3.5 in
Description
The SUPPLYGIANT 1-1/4 Inch CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting is designed to connect two sections of 1-1/4 inch CPVC pipe while changing the flow direction by 90 degrees. Manufactured from high-quality CPVC material, it provides excellent resistance to corrosion, scaling, and chemical exposure. The socket x socket design ensures a secure solvent-weld connection and reliable performance. Measuring approximately 3.50 x 3.50 x 3.50 inches, this fitting is suitable for a variety of residential, commercial, and industrial plumbing systems.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.