Shop SUPPLYGIANT
See all product information
Create Account
1 Inch CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting, 10PK
- Mfr # DWMO2322-10-Pk
- Zoro # G124011354
product price:Â
$
12.99
/pk of 10, $1.30/ea
Key Features
Color
white
Material - Pipe
CPVC
Overall Pipe Length
3.0 in
Pipe Fitting Material
PVC
Connection Type
Solvent Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWMO2322-10-Pk
- Zoro #
- G124011354
- UPC #
- 804595472200
- Country of Origin
- China
- Item
- CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting
- Color
- white
- Material - Pipe
- CPVC
- Pipe Fitting Material
- PVC
- Connection Type
- Solvent Weld
Dimensions
- Overall Pipe Length
- 3.0 in
Description
The SUPPLYGIANT 1 Inch CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting is designed to join two sections of 1 inch CPVC pipe while providing a smooth 90-degree directional change. Constructed from durable CPVC, it resists corrosion, scale buildup, and chemical wear for long-lasting service. The socket x socket ends allow for secure solvent-weld installation with standard CPVC pipe systems. Measuring approximately 3.00 x 3.00 x 3.00 inches, this fitting is ideal for hot and cold water plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.