1/2 Inch CPVC Drop Ear Elbow Socket x FPT 90 Degree Fitting, 10PK
- Mfr # DWEF2234-10-Pk
- Zoro # G124011378
product price:Â
$
12.99
/pk of 10, $1.30/ea
Key Features
Overall Pipe Length
1.8 in
Color
White
Pipe Fitting Material
PVC
Connection Type
Solvent Weld
Material - Pipe
CPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWEF2234-10-Pk
- Zoro #
- G124011378
- UPC #
- 804595472088
- Country of Origin
- China
Dimensions
- Overall Pipe Length
- 1.8 in
Details
- Color
- White
- Pipe Fitting Material
- PVC
- Item
- CPVC Drop Ear Elbow Socket x FPT 90 Degree Fitting
- Connection Type
- Solvent Weld
- Material - Pipe
- CPVC
Description
The SUPPLYGIANT 1/2 Inch CPVC Drop Ear Elbow Socket x FPT 90 Degree Wall Fitting is designed to change flow direction by 90 degrees while providing a secure, fixed mounting point for fixture connections. One end features a CPVC solvent-weld socket that bonds to 1/2 inch CPVC pipe, while the opposite end has a female threaded (FPT) port that accepts a threaded stub-out for a shower head, tub spout, or faucet supply. The two pre-drilled mounting ears allow the fitting to be screwed flush to a wall stud or backer board, keeping the connection rigid and properly aligned. Manufactured from high-quality CPVC material, it offers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. The socket end installs easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential and commercial plumbing and fixture supply applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.