Shop SUPPLYGIANT
See all product information
Create Account
1/2 Inch CPVC Male Adapter Socket x MPT Threaded Fitting White, 10PK
- Mfr # DWNB2234-10-Pk
- Zoro # G724011341
product price:Â
$
9.99
/pk of 10, $1.00/ea
Sold in multiples of 2Â pks for
$19.98
Key Features
Connection Type
Solvent Weld
Material - Pipe
CPVC
Pipe Fitting Material
PVC
Color
White
Overall Pipe Length
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWNB2234-10-Pk
- Zoro #
- G724011341
- UPC #
- 804595472507
- Country of Origin
- China
- Connection Type
- Solvent Weld
- Material - Pipe
- CPVC
- Item
- CPVC Male Adapter Socket x MPT Threaded Fitting White
- Pipe Fitting Material
- PVC
- Color
- White
Dimensions
- Overall Pipe Length
- 1.7 in
Description
The SUPPLYGIANT 1/2 Inch CPVC Male Adapter Socket x MPT Threaded Plumbing Fitting is designed to transition a 1/2 inch CPVC pipe to a male threaded connection. One end features a CPVC solvent-weld socket that bonds to pipe, while the opposite end has male pipe threads (MPT) that screw into any female threaded (FPT) fitting, valve, or fixture. This makes it ideal for connecting a solvent-weld CPVC system to threaded components such as shut-off valves, water heaters, meters, and appliance connections. Manufactured from high-quality CPVC material, it offers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. For a leak-free seal, wrap the male threads with PTFE thread tape; the socket end installs easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential, commercial, and industrial water distribution and plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.