Shop SUPPLYGIANT
See all product information
Create Account
2 Inch CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting, 10PK
- Mfr # DWMO2422-10-Pk
- Zoro # G524011312
product price:Â
$
47.99
/pk of 10, $4.80/ea
Key Features
Color
white
Overall Pipe Length
5.0 in
Pipe Fitting Material
PVC
Connection Type
Solvent Weld
Material - Pipe
CPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWMO2422-10-Pk
- Zoro #
- G524011312
- UPC #
- 804595472569
- Country of Origin
- China
- Color
- white
- Pipe Fitting Material
- PVC
- Item
- CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting
- Connection Type
- Solvent Weld
- Material - Pipe
- CPVC
Dimensions
- Overall Pipe Length
- 5.0 in
Description
The SUPPLYGIANT 2 Inch CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting is designed to connect two sections of 2 inch CPVC pipe while providing a 90-degree change in direction. Constructed from durable CPVC material, it offers excellent resistance to corrosion, scaling, and chemical exposure for lasting performance. The socket x socket design ensures a secure solvent-weld connection with standard CPVC piping systems. Measuring approximately 5.00 x 5.00 x 5.00 inches, this fitting is ideal for residential, commercial, and industrial hot and cold water plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.