Shop SUPPLYGIANT
See all product information
Create Account
2 x 1 Inch CPVC Bushing Spigot x Socket Pipe Fitting White, 10PK
- Mfr # DWCV4232-10-Pk
- Zoro # G724011365
product price:Â
$
15.99
/pk of 10, $1.60/ea
Key Features
Color
White
Pipe Fitting Material
PVC
Material - Pipe
CPVC
Connection Type
Solvent Weld
Overall Pipe Length
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWCV4232-10-Pk
- Zoro #
- G724011365
- UPC #
- 804595472613
- Country of Origin
- China
Dimensions
- Overall Pipe Length
- 1.9 in
Details
- Color
- White
- Pipe Fitting Material
- PVC
- Material - Pipe
- CPVC
- Connection Type
- Solvent Weld
- Item
- CPVC Bushing Spigot x Socket Pipe Fitting White
Description
The SUPPLYGIANT 2 x 1 Inch CPVC Reducer Bushing Spigot x Socket Plumbing Fitting is designed to reduce a 2 inch fitting connection down to 1 inch CPVC pipe in a single compact fitting. The spigot end inserts directly into a larger 2 inch fitting hub, while the socket end accepts 1 inch CPVC pipe, eliminating the need for a separate reducer and saving space in tight installations. Manufactured from high-quality CPVC material, it offers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. Both ends form a secure solvent-weld connection that installs easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential, commercial, and industrial water distribution and plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.