Shop SUPPLYGIANT
See all product information
Create Account
3/4 x 1/2 Inch CPVC 90 Degree Elbow Socket x Socket Fitting, 10PK
- Mfr # DWSO5634-10-Pk
- Zoro # G824011326
product price:Â
$
9.99
/pk of 10, $1.00/ea
Sold in multiples of 2Â pks for
$19.98
Key Features
Color
White
Material - Pipe
CPVC
Overall Pipe Length
1.6 in
Connection Type
Solvent Weld
Pipe Fitting Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWSO5634-10-Pk
- Zoro #
- G824011326
- UPC #
- 804595472095
- Country of Origin
- China
- Item
- CPVC 90 Degree Elbow Socket x Socket Fitting
- Color
- White
- Material - Pipe
- CPVC
- Connection Type
- Solvent Weld
- Pipe Fitting Material
- PVC
Dimensions
- Overall Pipe Length
- 1.6 in
Description
The SUPPLYGIANT 3/4 x 1/2 Inch CPVC 90 Degree Reducing Elbow Socket x Socket Fitting is engineered to connect a 3/4 inch CPVC pipe to a 1/2 inch CPVC pipe while creating a smooth 90-degree change in flow direction. This dual-purpose reducing elbow eliminates the need for a separate reducer and elbow, saving space and simplifying your plumbing layout. Manufactured from high-quality CPVC material, it delivers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. The socket x socket design provides a strong solvent-weld connection that installs easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential, commercial, and industrial water distribution and plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.