Shop SUPPLYGIANT
See all product information
Create Account
White PTFE Thread Sealant 8 oz Pipe Thread Compound Heavy Duty
- Mfr # SWQUTXIU0
- Zoro # G723947672
product price:Â
$
25.99
/ea
Key Features
Material
Thread Sealant Compound
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWQUTXIU0
- Zoro #
- G723947672
- UPC #
- 804595400524
- Country of Origin
- United States
- Item
- Liquid Cement
- Material
- Thread Sealant Compound
- Color
- White
Dimensions
- Container Size
- 8 oz
Description
SUPPLYGIANT White PTFE Thread Sealant is a heavy-duty pipe thread compound designed to help create reliable seals on threaded pipe connections. Formulated with PTFE for enhanced sealing performance, it applies smoothly and evenly for easy installation. Ideal for plumbing, maintenance, and general pipe fitting applications, this 8 oz container provides dependable performance for professionals and DIY users alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.