Shop SUPPLYGIANT
See all product information
Create Account
Gold Thread Sealant 16 oz Pipe Thread Compound w/NSF Certification Non Toxic Formula Industrial Grit
- Mfr # SWQUTCHF38
- Zoro # G123947678
product price:Â
$
29.99
/ea
Key Features
Color
Gold
Material
Thread Sealant Compound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWQUTCHF38
- Zoro #
- G123947678
- UPC #
- 804595400487
- Country of Origin
- United States
- Color
- Gold
- Material
- Thread Sealant Compound
- Item
- Liquid Cement
Dimensions
- Container Size
- 16 oz
Description
SUPPLYGIANT Gold Thread Sealant is a professional-grade pipe thread compound formulated to create reliable seals on threaded pipe connections. The grit-free formula spreads smoothly and helps ensure easy assembly while providing dependable sealing performance. Made with non-toxic lubricants and NSF certified, this industrial-grade thread sealant is suitable for plumbing, maintenance, and general pipe fitting applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.