Shop HOMEROOTS
See all product information
Create Account
14in Gold Square Metal Serving Tray
- Mfr # 517548
- Zoro # G723440401
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Capacity
25+
Overall Depth
14 in
Overall Width
14 in
Tray Pattern
No Pattern and Not Solid Color
Microwave Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517548
- Zoro #
- G723440401
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 14 in
- Overall Width
- 14 in
- Length
- 3 in
- Size
- 14" W
Details
- Capacity
- 25+
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
- Chip Resistant
- No
- Tray Type
- Serving Tray
- Food Safe
- Yes
- Shape
- Square
- Assembly Required
- No Assembly Needed
- Finish
- Glossy
- Material
- Metal
- Item
- Trays
- Dishwasher Safe
- No
- Color
- Gold
Description
Add a touch of modern elegance to your home decor with this 14-inch square metal serving tray in a stunning gold finish. Crafted with precision using machine-made techniques, this tray is not only stylish but also food safe, making it a versatile addition to any kitchen or living space. The square shape adds a contemporary flair, while the durable metal construction ensures long-lasting quality. Ideal for serving snacks or displaying decorative items, this tray is both practical and decorative. 3-inch H x 14-inch W x 14-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.