Shop SURE-LOC HARDWARE
See all product information
Create Account
48 Round Long Door Pull, Single-Sided, Polished Chrome
- Mfr # PL-1RD48 26
- Zoro # G308412618
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Depth
2 3/4 in
Includes
Mounting Hardware
Color
Polished Chrome
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL-1RD48 26
- Zoro #
- G308412618
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2 3/4 in
- Height (In.)
- 48 in
Details
- Material
- Stainless Steel
- Includes
- Mounting Hardware
- Color
- Polished Chrome
- For Use With
- Residential
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.