Cedar Entrance Lever, Satin Nickel
- Mfr # CD107 15
- Zoro # G908413176
product price:Â
$
30.65
/ea
Key Features
Length
4 1/8 in
Weight
1.7 lbs
Width
2 9/16 in
Color
Satin Nickel
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD107 15
- Zoro #
- G908413176
- UPC #
- -
- Country of Origin
- China
- Weight
- 1.7 lbs
- Color
- Satin Nickel
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Material
- Zinc
Dimensions
- Length
- 4 1/8 in
- Width
- 2 9/16 in
- Height
- 2 9/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.