Shop SURE-LOC HARDWARE
See all product information
Create Account
Alder Entry Lever, Flat Black
- Mfr # AD107 FBL
- Zoro # G508412388
product price:Â
$
36.35
/ea
Key Features
Width
2 5/8 in
Color
Flat Black
Weight
1.8 lbs
Length
4 3/4 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD107 FBL
- Zoro #
- G508412388
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Flat Black
- Weight
- 1.8 lbs
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Material
- Zinc
Dimensions
- Width
- 2 5/8 in
- Length
- 4 3/4 in
- Height
- 2 5/8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.