Helena Passage Lever, Satin Nickel
- Mfr # HA101 15
- Zoro # G408412198
product price:Â
$
30.55
/ea
Key Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Zinc
Length
4 9/16 in
Height
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HA101 15
- Zoro #
- G408412198
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 9/16 in
- Height
- 2 9/16 in
- Depth
- 2 9/16 in
- Width
- 2 9/16 in
Details
- For Use With
- Residential
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Material
- Zinc
- Net Weight
- 1.6 lbs
- Color
- Satin Nickel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.