Shop SURE-LOC HARDWARE
See all product information
Create Account
Levanto Dummy Rosette, Flat Black, Knurled Grip in Flat Black
- Mfr # LV100 FBL GRIP-KN FBL
- Zoro # G208412473
product price:Â
$
47.69
/ea
Key Features
Includes
Installation Hardware; One Door Knob
Material
Zinc
Height
4 1/8 in
For Use With
Residential
Width
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV100 FBL GRIP-KN FBL
- Zoro #
- G208412473
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4 1/8 in
- Width
- 2 9/16 in
- Length
- 4 3/4 in
Details
- Includes
- Installation Hardware; One Door Knob
- Material
- Zinc
- For Use With
- Residential
- Color
- Flat Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.