Shop SURE-LOC HARDWARE
See all product information
Create Account
Levanto Dummy Rosette, Flat Black, Smooth Grip in Satin Brass
- Mfr # LV100 FBL GRIP-SM SB
- Zoro # G908412469
product price:Â
$
48.25
/ea
Key Features
Height
4 1/8 in
Length
4 3/4 in
For Use With
Residential
Color
Flat Black
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV100 FBL GRIP-SM SB
- Zoro #
- G908412469
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4 1/8 in
- Length
- 4 3/4 in
- Width
- 2 9/16 in
Details
- For Use With
- Residential
- Color
- Flat Black
- Material
- Zinc
- Includes
- Installation Hardware; One Door Knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.