Levanto Passage Rosette, Nickel, Knurled Grip in Flat Black
- Mfr # LV101 NI GRIP-KN FBL
- Zoro # G808412521
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Zinc
Width
2 9/16 in
Net Weight
2.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV101 NI GRIP-KN FBL
- Zoro #
- G808412521
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 9/16 in
- Height
- 4 1/8 in
- Depth
- 2 1/2 in
- Length
- 4 3/4 in
Details
- For Use With
- Residential
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Material
- Zinc
- Net Weight
- 2.8 lbs
- Color
- Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.