Logan Dummy Lever, Flat Black
- Mfr # LN100 FBL
- Zoro # G608412066
product price:Â
$
43.15
/ea
Key Features
Material
Zinc
Includes
Installation Hardware; One Door Knob
Height
4 1/8 in
Color
Flat Black
Length
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LN100 FBL
- Zoro #
- G608412066
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4 1/8 in
- Length
- 4 1/2 in
Details
- Material
- Zinc
- Includes
- Installation Hardware; One Door Knob
- Color
- Flat Black
- For Use With
- Residential
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.