Shop SURE-LOC HARDWARE
See all product information
Create Account
Oakley Passage Knob, Nickel Finish
- Mfr # OK101 NI
- Zoro # G708412140
product price:Â
$
87.45
/ea
Key Features
For Use With
Residential
Color
Nickel
Height
4 1/8 in
Material
Zinc
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OK101 NI
- Zoro #
- G708412140
- UPC #
- -
- Country of Origin
- China
- For Use With
- Residential
- Color
- Nickel
- Material
- Zinc
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
Dimensions
- Height
- 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.