Oakley Privacy Knob, Satin Brass
- Mfr # OK102 SB
- Zoro # G008412338
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Lockset Material
Brass
Height
4 1/8 in
Color
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OK102 SB
- Zoro #
- G008412338
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4 1/8 in
Details
- Lockset Material
- Brass
- Color
- Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.