Shop SURE-LOC HARDWARE
See all product information
Create Account
Stockholm Handleset, with _ Thumb Turn, Vintage Bronze
- Mfr # SH507 11P
- Zoro # G808763081
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Weight
4.4 lbs
Width
2 7/16 in
Color
Vintage Bronze
Height
12 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH507 11P
- Zoro #
- G808763081
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2 7/16 in
- Height
- 12 5/8 in
Details
- Material
- Zinc
- Weight
- 4.4 lbs
- Color
- Vintage Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.