Zoro Homepage

Sure-Loc Hardware 48 Round Long Door Pull, Double-Sided, Flat Black

  • Mfr # PL-2RD48 FBL

  • Zoro # G608412622


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Depth
2 3/4 in
Height (In.)
48 in
Color
Flat Black
For Use With
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-2RD48 FBL
Zoro #
G608412622
UPC #
-
Country of Origin
China

Dimensions

Depth
2 3/4 in
Height (In.)
48 in

Details

Material
Stainless Steel
Color
Flat Black
For Use With
Residential
Includes
Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.