
Sure-Loc Hardware Koln Handleset with Round Thumb Turn, Hanover Handleset Trim, Satin Stainless
Mfr # KN507-R-HV 32D
Zoro # G808763210
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Handle Length
5 in
Height
11 5/8 in
Color
Satin Stainless
Width
2 7/16 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN507-R-HV 32D
Zoro #
G808763210
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
5 in
Height
11 5/8 in
Width
2 7/16 in
Details
Color
Satin Stainless
Material
Brass
Weight
5.05 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.