
Sure-Loc Hardware Levanto Passage Rosette, Polished Chrome, Smooth Grip in Nickel
Mfr # LV101 26 GRIP-SM NI
Zoro # G908412520
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Zinc
Height
4 1/8 in
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LV101 26 GRIP-SM NI
Zoro #
G908412520
UPC #
-
Country of Origin
China
Dimensions
Height
4 1/8 in
Width
2 9/16 in
Length
4 3/4 in
Depth
2 1/2 in
Details
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Zinc
Color
Polished Chrome
Net Weight
2.8 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.